Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valeo Alternator

  • Mfr # VLS-849108-JN

  • Zoro # G408367801


product price: $662.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLS-849108-JN
Zoro #
G408367801
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: V849108; General Motors: 15923218, 20758749; Valeo: 2609964, 2650642, 849108, FG12S011, FG12S024, FGN12S105-VOLT: 12, AMPS: 130, CONDITION: New, REGULATOR CLOCK: 5:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.100mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 3.110, MOUNTING EAR THICKNESS: 79mm, MOUNTING EAR 2 THICKNESS: 3.102, MOUNTING EAR 2 THICKNESS: 78.800mm, MOUNTING EAR 3 THICKNESS: 3.102, MOUNTING EAR 3 THICKNESS: 78.800mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, POLARITY: Negative, NUMBER OF GROOVES: 5, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.539, PULLEY OUTER DIAMETER: 64.500mmReplaces Part Numbers: VLS-849108

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.