This item is Discontinued.

No Product Image Available

Valeo Pulley (Discontinued)

  • Mfr # VLS-2611851-JN
  • Zoro # G008398526
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VLS-2611851-JN
Zoro #
G008398526
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Tech Info:-Arrowhead: V2611851; JAndN Electrical Products: 206-40017; Valeo: 2611851, 702056-COMPOSITION: Metal, GROOVE OD: 0.110, GROOVE OD: 2.800mm, GROOVE TYPE: Serpentine, ID: 0.571, ID: 14.500 mm, NUMBER OF GROOVES: 6, OD: 2.165, OD: 55 mm, PULLEY TYPE: Clutch, THICKNESS: 41.600 mm, THREAD SIZE: M16-1.5Replaces Part Numbers: VLS-2611851

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.