Zoro Homepage

Valeo Pulley

  • Mfr # VLS-2650319-JN

  • Zoro # G208398555


product price: $93.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLS-2650319-JN
Zoro #
G208398555
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: V2650319; Valeo: 2650319, 265031900, 4650319-: CW Rotation, COMPOSITION: Steel, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.291, OD: 58.200 mm, PULLEY TYPE: Clutch, THICKNESS: 36.100 mm, THREAD SIZE: M16-1.5Replaces Part Numbers: VLS-2650319

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.