Zoro Homepage

Valeo Pulley

  • Mfr # VLS-599105-JN

  • Zoro # G208398579


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLS-599105-JN
Zoro #
G208398579
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: V599105; Mercedes: 2781500060, 6461550115; Valeo: 2604126, 2604640, 588031, 595323, 599105-COMPOSITION: Metal, GROOVE TYPE: Serpentine, ID: 0.571, ID: 14.500 mm, NUMBER OF GROOVES: 6, OD: 2.165, OD: 55 mm, PULLEY TYPE: Clutch, THICKNESS: 45.200 mm, THREAD SIZE: M16-1.5Replaces Part Numbers: VLS-599105

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.