This item is Discontinued.

Aftermarket Valeo Starter VLS-438138-JN

This item is Discontinued.

Aftermarket

Valeo Starter (Discontinued)

Mfr # VLS-438138-JN
Zoro # G708365262
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VLS-438138-JN
Zoro #
G708365262
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Tech Info:-Arrowhead: IS1040, MS381, SBO0121, V438138; Fits Bosch: SR0424X; JAndN Electrical Products: 410-24025; Lester: 17781; Letrika/Iskra: IS 1040; Fits Mahle: MS381; Other OEMS: 020911023SX, 8019890, CS1343; Paris Rhone: D7ES5; Valeo: 187880, 190396, 438138, 458160, D7ES1, D7ES5; Fits Volkswagen: 020-911-023F, 020-911-023H, 020-911-023S-LESTER: 17781, VOLT: 12, POWER: 0.900 kw, HP: 1.207, CONDITION: New, ROTATION DIRECTION: Counter Clockwise, ELECTRIC STARTER TYPE: Permanent Magnet Gear Reduction PMGR, NUMBER OF TEETH: 9, GEAR OD: 0.984, GEAR OD: 25mm, MOUNT HOLE ID 1: 12.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, WET CLUTCH SEAL: FALSEReplaces Part Numbers: VLS-438138

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.