Valeo Starter
Mfr # VLS-849500-JN
Zoro # G408366606
product price: $561.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLS-849500-JN
Zoro #
G408366606
UPC #
-
Country of Origin
Turkey
Description
One New Aftermarket Tech Info:-Arrowhead: V849500; Hyundai: 36100-2G100; Valeo: 849500, FS14N1-VOLT: 12, POWER: 1.200 kw, HP: 1.609, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Permanent Magnet Gear Reduction PMGR, NUMBER OF TEETH: 11, GEAR OD: 1.378, GEAR OD: 35mm, LENGTH: 177.700 mm, LENGTH: 6.996, MOUNT HOLE ID 1: M10x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE ID 2: M10x1.25, MOUNT HOLE 2 TYPE: Threaded, MOUNTING EAR DISTANCE 1: 3.697, MOUNTING EAR DISTANCE 1: 93.900mm, MOUNTING EAR DISTANCE 2: 3.697, MOUNTING EAR DISTANCE 2: 93.900mmReplaces Part Numbers: VLS-849500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.