This item is Discontinued.

No Product Image Available

This item is Discontinued.

Aftermarket

Whelen Directional Light (Discontinued)

Mfr # WHE-2EA00ZAR-JN
Zoro # G208429600
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WHE-2EA00ZAR-JN
Zoro #
G208429600
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Tech Info:-Whelen: 2EA00ZAR-: LINZ6 Super-LED with Synchronize Feature@ Supplied with Adapter for PAR-36 Applications@ Encapsulated @ Includes 6 Pigtail, AMPS: 0.800, CERTIFICATIONS: CAC, Title 13, Article 22; SAE J595; SAE J845, COLOR: Amber, CRITICAL NOTE: Mounting Hardware Required, HEIGHT: 108mm, HEIGHT: 4.252, LENGTH: 108 mm, LENGTH: 4.252, LIGHTING: LED, VOLTAGE INPUT HIGH: 12, WIDTH: 2, WIDTH: 50.800mmReplaces Part Numbers: WHE-2EA00ZAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.