Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whelen Directional Light

  • Mfr # WHE-2FA00ZAR-JN

  • Zoro # G208429655


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHE-2FA00ZAR-JN
Zoro #
G208429655
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Whelen: 2FA00ZAR-: TIR6 Super-LED with Synchronize Feature@ Supplied with Adapter for PAR-36 Applications@ Encapsulated @ Includes 6 Pigtail@ Includes Mounting Screws, AMPS: 0.800, CERTIFICATIONS: CAC, Title 13, Article 22; SAE J595; SAE J845, COLOR: Amber, HEIGHT: 108mm, HEIGHT: 4.252, LENGTH: 108 mm, LENGTH: 4.252, LIGHTING: LED, MOUNTING: Surface, VOLTAGE INPUT HIGH: 12, WIDTH: 1.181, WIDTH: 30mmReplaces Part Numbers: WHE-2FA00ZAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.