WL900 LED Square Work Flood Lamp Fits Allis Chalmers Fits Bobcat Fits Case Fits

  • Mfr # ELJ50-0364

  • Zoro # G108423753


product price:  $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELJ50-0364
Zoro #
G108423753
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Replacement Square Flood LED Work Lamp Fits Various Universal ModelsTech Info:16 - 32 Watt LED Diodes
  • 3840 Raw Lumens - 2880 Effective Lumens
  • Color Temperature 6000K
  • Voltage: 10-30 Volt DC
  • Draws 4 Amps @ 12 Volts And 2 Amps @ 24 Volts Watts / Volts = Amps
  • Operating Temperature: -40 Degrees 140 Degrees Fahrenheit /-40 Degrees 60 Degrees Celsius
  • Body Material: Die Cast Aluminum
  • Body Size: Width 5 12.5cm x Height 4.5 11.5cm x Depth 2.40 6cm
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.