WL972 Universal Fit Round LED Flood Worklamp 10-30 Volt 4.75

  • Mfr # ELJ50-0119

  • Zoro # G008423747


product price: $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELJ50-0119
Zoro #
G008423747
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Replacement Round LED Flood Work Lamp made to be Universal.Dim A 1 9 - 3 Watt LED DiodesDim B 2 2160 Raw Lumens 1728 Effective Lumens
Dim C 3 Color Temperature 6000K
Dim D 4 Voltage: 10-30 Volt DC
Dim E 5 Draws 2.25 Amps @ 12 Volts And 1.125 Amps @ 24 Volts Watts / Volts = Amps
Dim F 6 Operating Temperature: -40 140 F
Dim G 7 Body Material: Die Cast Aluminum
Dim H 8 Lens Material: Acrylic
Dim I

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.