Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Lamp, E-Series LED, Flood, Round

  • Mfr # A-WL20E-AI

  • Zoro # G408403585


product price: $62.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL20E-AI
Zoro #
G408403585
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket -Operating Temperature: -40 140 Fahrenheit /-40 60 Celsius-Body:Round-Body Material:Die Cast Aluminum-Color Temperature:6000K-Dimensions:4.50 115mm Diameter X 1.50 40mm Depth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.