Zoro Homepage

Work Lamp, LED, Flood, Oval

  • Mfr # A-WL930-AI

  • Zoro # G208403600


product price: $396.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL930-AI
Zoro #
G208403600
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket -Operating Temperature: -40 140 Fahrenheit /-40 60 Celsius-Body:Oval-Body Material:Die Cast Aluminum-Color Temperature:6000K-Dimensions:Width 6.80 17.5Ccm x Height 5.70 14.5cm x Depth 3.30 8.5cm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.