Zoro Homepage

Xantrex Inverter

  • Mfr # XAN-806-1840-JN

  • Zoro # G108430584


product price: $1,724.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XAN-806-1840-JN
Zoro #
G108430584
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Ignition Lockout Feature@ Automatic 3-Stage 40A Battery Charger@ Quick Connect AC Terminals@ Built-In 30A Relay@ Battery Over and Under Voltage Protection@ Over Temperature Shut-Down@ Overload, Short Circuit and Ground-Fault Protection, BATTERY TYPE: Flooded, Gel, AGM And Pb-Ca, CHARGE RATES: 40, CONTINUOUS WATT: 1800, CRITICAL NOTE: ETL Certified to UL458 for Use in Mobile RV, Marine and Commercial Use, INCLUDES: Battery Charger, INPUT TYPE: Hardwire, OUTPUT TYPE: Double 3-Prong AC GFCI, SERIES: Freedom HF, SURGE WATT: 3600, VOLTAGE INPUT: 12 VDC, VOLTAGE OUTPUT: 120 VAC, WAVE TYPE: Modified Sine-Arrowhead: 806-1840; Xantrex: 806-1840, 81-0153-12, HF1800Replaces Part Numbers: XAN-806-1840

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.