This item is Discontinued.

No Product Image Available

Portable and Inverter Generator, 450 W Rated, 700 W Surge, Electric, Wireless Remote Start, 120V AC (Discontinued)

  • Mfr # XAN-851-0451-JN
  • Zoro # G708384263
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XAN-851-0451-JN
Zoro #
G708384263
UPC #
-
Country of Origin
Türkiye

Details

Item
Portable and Inverter Generator
Generator Rated Watts
450 W
Surge Watts
700 W
Rated Voltage
120V AC
Starter Type
Electric, Wireless Remote

Description

One New Aftermarket Tech Info:-: Low Battery Alarm 11.0V@ Low Battery Cutout 10.5V@ UL 458 Approved@ Includes Remote On/Off Switch, CONTINUOUS WATT: 360, HEIGHT: 2.756, HEIGHT: 70mm, INCLUDES: Remote, INPUT TYPE: Hardwire, LENGTH: 12.283, LENGTH: 312 mm, OUTPUT TYPE: Double 3-Prong AC GFCI, SERIES: Xpower, SURGE WATT: 700, TRANSFER SWITCH RATING: 45, VOLTAGE INPUT: 12 VDC, VOLTAGE INPUT HIGH: 15, VOLTAGE INPUT LOW: 10.500, VOLTAGE OUTPUT: 120 VAC, VOLTAGE OUTPUT HIGH: 120.800, VOLTAGE OUTPUT LOW: 109.300, WAVE TYPE: Modified Sine, WIDTH: 151mm, WIDTH: 5.945-Arrowhead: 851-0451; Xantrex: 851-0451Replaces Part Numbers: XAN-851-0451

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.