Shop AFX
See all product information
Create Account
24" LED VANITY
- Mfr # DAXV2405LAJD1LB
- Zoro # G524882707
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Acrylic
Overall Width
27 1/4 in
Overall Height
4 1/2 in
Series
Dax
For Bulb Type
Integrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAXV2405LAJD1LB
- Zoro #
- G524882707
- UPC #
- 037949514510
- Country of Origin
- Thailand
- Shade Material
- Acrylic
- Series
- Dax
- For Bulb Type
- Integrated LED
- Housing Color
- Gold
- Color Rendering Index
- 90
- Light Output
- 2,200 lm
- Includes Bulb
- Yes
- Rated Life
- 50,000 hr
- Fixture Type
- Vanity
- Dimmable
- Yes
- Voltage
- 120V AC
- Lens Material
- Acrylic
- Lumen Selectable
- Not Selectable
- Dimming Method
- ELV/TRIAC
- Housing Material
- Steel
- Item
- Decorative Vanity
- Environmental Rating
- Damp Location Rated
- Color Selectable
- Selectable
- Housing Finish
- Unfinished
- Shade Shape
- Cylinder
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Maximum Fixture Wattage
- 30 W
- Standards
- ADA, cETLus, Title 24
Dimensions
- Overall Width
- 27 1/4 in
- Overall Height
- 4 1/2 in
- Manufacturers Warranty Length
- 5 yr Limited
- Overall Length
- 24 in
- Length
- 24 in
Description
Decorative Vanity, Diameter Not Applicable, Overall Length 24 in, Series Dax, Light Output 2,200 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 30 W, Voltage 120V AC, Overall Height 4 1/2 in, Overall Width 27 1/4 in, Housing Color Gold, Housing Finish Unfinished, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED, Dimming Method ELV/TRIAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.