Shop AFX

24" LED VANITY

  • Mfr # DAXV2405LAJD1SN
  • Zoro # G025041672

product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
90
Series
Dax
Color Selectable
Selectable
Lumen Selectable
Not Selectable
Overall Length
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DAXV2405LAJD1SN
Zoro #
G025041672
UPC #
037949514503
Country of Origin
Thailand

Dimensions

Overall Length
24 in
Overall Height
4 1/2 in
Manufacturers Warranty Length
5 yr Limited
Overall Width
27 1/4 in
Length
24 in

Details

Color Rendering Index
90
Series
Dax
Color Selectable
Selectable
Lumen Selectable
Not Selectable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Light Output
2,200 lm
Housing Color
Silver
Maximum Fixture Wattage
30 W
Housing Finish
Brushed Nickel
Item
Decorative Vanity
Dimming Method
ELV/TRIAC
Fixture Type
Vanity
Dimmable
Yes
Environmental Rating
Damp Location Rated
Lens Material
Acrylic
Shade Shape
Cylinder
Rated Life
50,000 hr
Shade Material
Acrylic
For Bulb Type
Integrated LED
Includes Bulb
Yes
Standards
ADA, cETLus, Title 24
Voltage
120V AC
Housing Material
Steel

Description

Decorative Vanity, Diameter Not Applicable, Overall Length 24 in, Series Dax, Light Output 2,200 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 30 W, Voltage 120V AC, Overall Height 4 1/2 in, Overall Width 27 1/4 in, Housing Color Silver, Housing Finish Brushed Nickel, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED, Dimming Method ELV/TRIAC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.