24" LED VANITY
- Mfr # HLWV240517LAJMVSN
- Zoro # G124301523
product price:Â
$
70.45
/ea
Key Features
Ballast Quantity
1
Lumen Selectable
Not Selectable
Manufacturers Warranty Length
5 yr Limited
Light Output
2,130 lm
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLWV240517LAJMVSN
- Zoro #
- G124301523
- UPC #
- 037949512028
- Country of Origin
- Viet Nam
- Item
- Decorative Vanity
- Ballast Quantity
- 1
- Lumen Selectable
- Not Selectable
- Light Output
- 2,130 lm
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Housing Finish
- Brushed Nickel
- Maximum Fixture Wattage
- 20 W
- Voltage
- 120 to 277V AC
- Bulb Quantity
- 1
- For Bulb Type
- Integrated LED
- Housing Material
- Steel
- Rated Life
- 50,000 hr
- Color Selectable
- Selectable
- Color Rendering Index
- 90
- Shade Material
- Acrylic
- Standards
- ADA, cETLus
- Includes Bulb
- Yes
- Environmental Rating
- Damp Location Rated
- Series
- Hollywood
- Fixture Type
- Vanity
- Lens Material
- Acrylic
- Dimmable
- No
- Housing Color
- Silver
Dimensions
- Manufacturers Warranty Length
- 5 yr Limited
- Overall Length
- 24 in
- Overall Height
- 4 3/4 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Decorative Vanity, Diameter Not Applicable, Overall Length 24 in, Series Hollywood, Light Output 2,130 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 20 W, Voltage 120 to 277V AC, Overall Height 4 3/4 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Brushed Nickel, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology LED, Ballast Quantity 1, Bulb Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.