Shop AFX

24" LED VANITY

  • Mfr # HLWV240522LAJMVSN
  • Zoro # G024223819

product price: 
$
88.25
/ea

Key Features

Overall Length
24 in
Lens Material
Acrylic
Lumen Selectable
Not Selectable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Standards
ADA, cETLus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HLWV240522LAJMVSN
Zoro #
G024223819
UPC #
037949512042
Country of Origin
Viet Nam

Dimensions

Overall Length
24 in
Manufacturers Warranty Length
5 yr Limited
Overall Height
3 5/8 in
Wire Rope Length
24 in
Overall Width
4 3/4 in
Length
24 in

Details

Item
Decorative Vanity
Lens Material
Acrylic
Lumen Selectable
Not Selectable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Standards
ADA, cETLus
Series
Hollywood
Ballast Quantity
1
Color Selectable
Selectable
Housing Material
Steel
Color Rendering Index
90
Bulb Quantity
1
Shade Material
Acrylic
Voltage
120 to 277V AC
Fixture Type
Vanity
Rated Life
50,000 hr
Maximum Fixture Wattage
28 W
Environmental Rating
Damp Location Rated
For Bulb Type
Integrated LED
Includes Bulb
Yes
Housing Finish
Brushed Nickel
Light Output
3,010 lm
Dimmable
No
Housing Color
Silver

Description

Decorative Vanity, Diameter Not Applicable, Overall Length 24 in, Series Hollywood, Light Output 3,010 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 28 W, Voltage 120 to 277V AC, Overall Height 3 5/8 in, Overall Width 4 3/4 in, Housing Color Silver, Housing Finish Brushed Nickel, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology LED, Ballast Quantity 1, Bulb Quantity 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.