36" LED VANITY

  • Mfr # DAXV3605LAJD1BK
  • Zoro # G425041678
product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Light Output
2,900 lm
Overall Height
4 1/2 in
Housing Material
Steel
Lumen Selectable
Not Selectable
Color Rendering Index
90
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DAXV3605LAJD1BK
Zoro #
G425041678
UPC #
037949514527
Country of Origin
Thailand

Dimensions

Overall Height
4 1/2 in
Manufacturers Warranty Length
5 yr Limited
Overall Width
36 1/4 in
Overall Length
36 in
Length
36 in

Details

Light Output
2,900 lm
Housing Material
Steel
Lumen Selectable
Not Selectable
Color Rendering Index
90
Rated Life
50,000 hr
Standards
ADA, cETLus, Title 24
Shade Material
Acrylic
Fixture Type
Vanity
Series
Dax
Environmental Rating
Damp Location Rated
Voltage
120V AC
Lens Material
Acrylic
Item
Decorative Vanity
Dimming Method
ELV/TRIAC
Housing Finish
Polished Steel
Ballast Quantity
1
Housing Color
Black
For Bulb Type
Integrated LED
Color Selectable
Selectable
Dimmable
Yes
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Bulb Quantity
1
Maximum Fixture Wattage
35 W
Includes Bulb
Yes
Shade Shape
Cylinder

Description

Decorative Vanity, Diameter Not Applicable, Overall Length 36 in, Series Dax, Light Output 2,900 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 35 W, Voltage 120V AC, Overall Height 4 1/2 in, Overall Width 36 1/4 in, Housing Color Black, Housing Finish Polished Steel, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED, Ballast Quantity 1, Bulb Quantity 1, Dimming Method ELV/TRIAC

Ratings & reviews