36" LED VANITY

  • Mfr # DAXV3605LAJD1SN
  • Zoro # G325041693
product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Lumen Selectable
Not Selectable
Series
Dax
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Color Selectable
Selectable
Color Rendering Index
90
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DAXV3605LAJD1SN
Zoro #
G325041693
UPC #
037949514534
Country of Origin
Thailand

Dimensions

Manufacturers Warranty Length
5 yr Limited
Overall Length
36 in
Overall Width
36 1/4 in
Overall Height
4 1/2 in
Length
36 in

Details

Lumen Selectable
Not Selectable
Series
Dax
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Color Selectable
Selectable
Color Rendering Index
90
Light Output
2,900 lm
Bulb Quantity
1
Includes Bulb
Yes
Voltage
120V AC
Lens Material
Acrylic
Standards
ADA, cETLus, Title 24
Dimming Method
ELV/TRIAC
Dimmable
Yes
Housing Color
Silver
Maximum Fixture Wattage
35 W
Item
Decorative Vanity
Housing Finish
Brushed Nickel
For Bulb Type
Integrated LED
Shade Shape
Cylinder
Shade Material
Acrylic
Ballast Quantity
1
Fixture Type
Vanity
Rated Life
50,000 hr
Housing Material
Steel
Environmental Rating
Damp Location Rated

Description

Decorative Vanity, Diameter Not Applicable, Overall Length 36 in, Series Dax, Light Output 2,900 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 35 W, Voltage 120V AC, Overall Height 4 1/2 in, Overall Width 36 1/4 in, Housing Color Silver, Housing Finish Brushed Nickel, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED, Ballast Quantity 1, Bulb Quantity 1, Dimming Method ELV/TRIAC

Ratings & reviews