Shop AFX

36" LED VANITY

  • Mfr # MLRV3605LAJD1SN
  • Zoro # G924301471

product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Series
Miller
Standards
cETLus, Title 24
Color Rendering Index
90
Voltage
120V AC
Color Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MLRV3605LAJD1SN
Zoro #
G924301471
UPC #
037949514404
Country of Origin
Thailand

Dimensions

Overall Width
36 1/4 in
Overall Height
4 1/2 in
Manufacturers Warranty Length
5 yr Limited
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Decorative Vanity
Series
Miller
Standards
cETLus, Title 24
Color Rendering Index
90
Voltage
120V AC
Color Selectable
Selectable
Rated Life
50,000 hr
Bulb Quantity
1
Dimming Method
ELV/TRIAC
Includes Bulb
Yes
Maximum Fixture Wattage
30 W
Lumen Selectable
Not Selectable
Fixture Type
Vanity
Lens Material
Acrylic
For Bulb Type
Integrated LED
Housing Finish
Brushed Nickel
Dimmable
Yes
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Environmental Rating
Damp Location Rated
Ballast Quantity
1
Light Output
2,200 lm
Shade Material
Acrylic
Housing Material
Steel
Housing Color
Silver

Description

Decorative Vanity, Diameter Not Applicable, Overall Length 36 in, Series Miller, Light Output 2,200 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 30 W, Voltage 120V AC, Overall Height 4 1/2 in, Overall Width 36 1/4 in, Housing Color Silver, Housing Finish Brushed Nickel, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED, Ballast Quantity 1, Bulb Quantity 1, Dimming Method ELV/TRIAC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.