Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aberdeen - Wall Sconce, Watts: 17

  • Mfr # ADS051914LAJUDES-LW

  • Zoro # G1241023


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Espresso
Type
Wall Sconce
Height
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADS051914LAJUDES-LW
Zoro #
G1241023
UPC #
37949446156
Country of Origin
United States

Dimensions

Height
19
Width
2.2
Length
3"

Details

Item
Wall Sconce
Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Espresso
Type
Wall Sconce
Material
Fabric, Acrylic
Watts
17
Voltage
120V-277
Includes
Light Bulb
Color Designation
ETL,FCC Damp
Bulb Type
LED
Color Temperature
3000/3500/4000

Description

Aberdeen - Wall Sconce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.