Zoro Homepage

Adel 24in LED Vanity, Light Antique

  • Mfr # ADEV2404LAJUDLB

  • Zoro # G514832408


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Light Antique Brass
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic
Shade Color Family
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADEV2404LAJUDLB
Zoro #
G514832408
UPC #
037949507000
Country of Origin
China

Dimensions

Height
4.75 in
Width
24 in

Details

Color
Gold
Housing Finish
Light Antique Brass
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic
Shade Color Family
White
Fixture Wattage
22W
Includes
1 x Vanity
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Lumens
1500
Title 24
Yes
Assembly Required
Partial Assembly
Orientation
Horizontal
Shape
Linear
Material
Steel, Acrylic
Average Life
50,000 hrs.
System Type
Hardwire
LED Module Wattage
22W

Description

Illuminate your space with the sleek and contemporary Adel LED Vanity. Its streamlined design is perfect for homeowners who appreciate simplicity. Crafted using sturdy steel and acrylic, this vanity is ideal as a bathroom lighting solution, enhancing the room while providing you with ample light. Its modern style can effortlessly elevate any home design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.