Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adel 36in LED Vanity, Black

  • Mfr # ADEV3604LAJUDBK

  • Zoro # G114832396


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.75 in
Width
36 in
Housing Finish
Black
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADEV3604LAJUDBK
Zoro #
G114832396
UPC #
037949507017
Country of Origin
China

Dimensions

Height
4.75 in
Width
36 in

Details

Color
Black
Housing Finish
Black
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic
Shade Color Family
White
Fixture Wattage
34W
Dimmable
Yes
Lumens
2600
Color Temperature
2700K/3000K/3500K/4000K/5000K
Includes
1 x Vanity
Title 24
Yes
Average Life
50,000 hrs.
Material
Steel, Acrylic
System Type
Hardwire
Assembly Required
Partial Assembly
Shape
Linear
Orientation
Horizontal
Incandescent Equivalent
260
LED Module Wattage
34W

Description

Illuminate your space with the sleek and contemporary Adel LED Vanity. Its streamlined design is perfect for homeowners who appreciate simplicity. Crafted using sturdy steel and acrylic, this vanity is ideal as a bathroom lighting solution, enhancing the room while providing you with ample light. Its modern style can effortlessly elevate any home design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.