Zoro Homepage

Adel Double LED Pendant, Satin Nickel

  • Mfr # ADEP0606LAJUDSN

  • Zoro # G414832423


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
4 in
Width
4 in
Voltage
120-277V
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADEP0606LAJUDSN
Zoro #
G414832423
UPC #
37949506560
Country of Origin
China

Dimensions

Height
4 in
Width
4 in

Details

Color
Silver
Voltage
120-277V
Shade Material
Acrylic
Shade Color Family
White
Chandelier/ Pendant Type
Integrated LED
Finish
Satin Nickel
Dimmable
Yes
Title 24
Yes
Includes
1 x Pendant
Material
Steel, Acrylic
Lumens
1860
Fixture Wattage
26W
Slope Ceiling Adaptable
Yes
Rated Life
50,000 hrs.
Color Temperature
2700K/3000K/3500K/4000K/5000K
Shape
Cylinder
Orientation
Vertical
System Type
Hardwire
Assembly Required
Partial Assembly
Incandescent Equivalent
186
LED Module Wattage
13W

Description

Add a contemporary edge to your home design with this stylish Adel LED Pendant. Designed with a sleek double-pendant structure, its LED lighting offers energy-efficient performance without compromising on style. Whether it's elevating your foyer's transitional lighting or adding a modern touch to your living room, this versatile pendant enhances your space with its unique design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.