Zoro Homepage

Adel Single LED Pendant, Black

  • Mfr # ADEP06LAJUDBK

  • Zoro # G714832390


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4 in
Width
4 in
Voltage
120-277V
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADEP06LAJUDBK
Zoro #
G714832390
UPC #
037949506522
Country of Origin
China

Dimensions

Height
4 in
Width
4 in

Details

Color
Black
Voltage
120-277V
Shade Material
Acrylic
Shade Color Family
White
Chandelier/ Pendant Type
Integrated LED
Finish
Black
Slope Ceiling Adaptable
Yes
Includes
1 x Pendant
Title 24
Yes
Dimmable
Yes
Lumens
920
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Wattage
13W
Material
Steel, Acrylic
Rated Life
50,000 hrs.
Orientation
Vertical
Assembly Required
Partial Assembly
Shape
Cylinder
System Type
Hardwire
LED Module Wattage
13W
Incandescent Equivalent
92

Description

The Adel LED Pendant strikes a perfect balance between transitional lighting design and stunning contemporary elements. This trendy pendant features exclusive LED lighting technology making it a radiant addition to your home design. Whether you're looking to add a striking accent to your living room or casting a warm glow in your hallway, this single pendant excels in both functionality and style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.