Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adel Single LED Pendant, Satin Nickel

  • Mfr # ADEP06LAJUDSN

  • Zoro # G314832387


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
4 in
Width
4 in
Voltage
120-277V
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADEP06LAJUDSN
Zoro #
G314832387
UPC #
037949506539
Country of Origin
China

Dimensions

Height
4 in
Width
4 in

Details

Color
Silver
Voltage
120-277V
Shade Material
Acrylic
Shade Color Family
White
Chandelier/ Pendant Type
Integrated LED
Finish
Satin Nickel
Lumens
920
Slope Ceiling Adaptable
Yes
Material
Steel, Acrylic
Rated Life
50,000 hrs.
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Includes
1 x Pendant
Fixture Wattage
13W
Title 24
Yes
Shape
Cylinder
Assembly Required
Partial Assembly
System Type
Hardwire
Orientation
Vertical
LED Module Wattage
13W
Incandescent Equivalent
92

Description

The Adel LED Pendant strikes a perfect balance between transitional lighting design and stunning contemporary elements. This trendy pendant features exclusive LED lighting technology making it a radiant addition to your home design. Whether you're looking to add a striking accent to your living room or casting a warm glow in your hallway, this single pendant excels in both functionality and style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.