This item is Discontinued.

Afx Algiers 25" LED Vanity - Satin Nickel Finish Linen Acrylic Shade ALV250520LAJD2SN

This item is Discontinued.

Afx

Algiers 25" LED Vanity - Satin Nickel Finish Linen Acrylic Shade (Discontinued)

Mfr # ALV250520LAJD2SN
Zoro # G2108746
UPC # 37949446804
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALV250520LAJD2SN
Zoro #
G2108746
UPC #
37949446804
Country of Origin
China

Dimensions

Height
5
Width
4

Details

Item
Bath/Vanity Light
Voltage
120V-277
Fixture Type
Bath/Vanity Light
Finish
Satin Nickel
Includes
Light Bulb
Watts
26
Damp/Wet Rating
ETL,FCC Damp
Bulb Type
LED
Color Temperature
3000/3500/4000

Description

Contemporary wall mount vanity features a simple and clean design with metal end covers.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.