This item is Discontinued.

Afx Algiers 50" LED Overbed Wall Light  - Oakley Bronze ALB495400L30ENKB-LA

This item is Discontinued.

Afx

Algiers 50" LED Overbed Wall Light - Oakley Bronze (Discontinued)

Mfr # ALB495400L30ENKB-LA
Zoro # G705831388
UPC # 37949437642
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALB495400L30ENKB-LA
Zoro #
G705831388
UPC #
37949437642
Country of Origin
China

Details

Voltage
120V
Housing Material
90% Acrylic 10% Steel
Lamp Included
Yes

Description

Simplistic design, easy operation, and functional lighting, the AFX LED Overbed Wall Light is an excellent lighting option for any modern home. This wall light fixture features a 4-way pull switch, angled metal trim ends, and a linen acrylic front diffuser. The horizontal light is 50 inches long and has an oakley bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.