Zoro Homepage

Algiers 50" LED Overbed Wall Light - Satin Nickel

  • Mfr # ALB495400L30ENSN-LA

  • Zoro # G405831398


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Light
Height
4.5
Width
13.5
Finish
Satin Nickel
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALB495400L30ENSN-LA
Zoro #
G405831398
UPC #
37949437635
Country of Origin
China

Dimensions

Height
4.5
Width
13.5
Length
49.25

Details

Fixture Type
Wall Light
Finish
Satin Nickel
Item
Wall Light
Lamp Included
Yes
Housing Material
90% Acrylic 10% Steel
Voltage
120V
Includes
Light Bulb
Damp/Wet Rating
cETLus Damp
Watts
80
Bulb Type
Integrated LED
Shade Type
Rectangular
Power Source
Hardwired
Lumens
5400

Description

Simplistic design, easy operation, and functional lighting, the AFX LED Overbed Wall Light is an excellent lighting option for any modern home. This wall light fixture features a 4-way pull switch, angled metal trim ends, and a linen acrylic front diffuser. The horizontal light is 50 inches long and has a satin nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.