This item is Discontinued.

Afx Allen - Overbed Light Fixture - 3Ft, Watts: 60 ALNB4040L30ENRB

This item is Discontinued.

Afx

Allen - Overbed Light Fixture - 3Ft, Watts: 60 (Discontinued)

Mfr # ALNB4040L30ENRB
Zoro # G1240935
UPC # 37949466208
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALNB4040L30ENRB
Zoro #
G1240935
UPC #
37949466208
Country of Origin
China

Dimensions

Length
4"
Width
4"
Height
5"

Details

Item
ALN - Overbed Light Fixture - 3 ft.
Voltage
12V
Watts
60
Type
Overbed
Material
Acrylic
Lamp Type
Led
Finish
Steel

Description

ALN - Overbed Light Fixture - 3 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.