
Allen - Vanity Light Fixture - 2Ft, Length: 4.25" (Discontinued)
- Mfr # ALNV280520LAJD2SN
- Zoro # G1240899
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ALNV280520LAJD2SN
Zoro #
G1240899
UPC #
037949466475
Country of Origin
China
Dimensions
Length
4.25"
Height
3.75
Width
4.4
Details
Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Satin Nickel
Voltage
120V-277
Material
Acrylic
Watts
26
Type
Vanity
Includes
Light Bulb
Bulb Type
LED
Color Temperature
3000/3500/4000
Color Designation
ETL,FCC Damp
Description
ALN - Vanity Light Fixture - 2 ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.