This item is Discontinued.

Afx Allen - Vanity Light Fixture - 3Ft, Lamp Type: Led ALNV400530LAJD2RB

Allen - Vanity Light Fixture - 3Ft, Lamp Type: Led (Discontinued)

  • Mfr # ALNV400530LAJD2RB
  • Zoro # G1241066
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALNV400530LAJD2RB
Zoro #
G1241066
UPC #
37949466505
Country of Origin
China

Dimensions

Height
3.75
Width
7.4
Length
4.25"

Details

Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Oil-Rubbed Bronze
Material
Acrylic
Type
Vanity
Voltage
120V-277
Watts
35
Includes
Light Bulb
Bulb Type
LED
Color Designation
ETL,FCC Damp
Color Temperature
3000/3500/4000

Description

ALN - Vanity Light Fixture - 3 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.