Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alta LED Low Profile Flush Mount, Watts: 17.5

  • Mfr # AAF121400L30D1BKPC

  • Zoro # G1241014


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Watts
17.5
Finish
Black
Material
Steel
Diameter
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAF121400L30D1BKPC
Zoro #
G1241014
UPC #
037949429654
Country of Origin
China

Dimensions

Diameter
12"
Height
2 in

Details

Item
Alta LED Low Profile Flush Mount
Voltage
12V
Watts
17.5
Finish
Black
Material
Steel
Lamp Type
Led
Type
Flush Mount
LED Module Quantity
1
System Type
Hardwired
Orientation
Horizontal
Light Fixture Shape
Globe/Circle
Material Percentage
80% Steel, 20% Acrylic

Description

The Alta LED flush mount is a perfect blend of sleek design and functionality, making it an excellent addition to your home décor. This stylish lighting solution features a circular shape crafted from durable steel with a diffuser that ensures even light distribution. Ideal for modern spaces, it seamlessly integrates into any home setting while providing energy-efficient, integrated LED lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.