
Amanda 33" Vanity - Satin Brass
Mfr # AMDV3310MBSB
Zoro # G304985581
product price: $178.00
/ea
Free Shipping & Returns
Key Features
Color
Satin Brass
Height
10.5
Length
30.75
Width
4
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMDV3310MBSB
Zoro #
G304985581
UPC #
037949487456
Country of Origin
China
Dimensions
Height
10.5
Length
30.75
Width
4
Details
Item
Vanity Light
Color
Satin Brass
Lamp Type
Incandescent
Voltage
120V
Number of Lights
4
Shade Material
Glass
Shade Type
Hourglass
Shade Color Family
Clear
Fixture Type
Vanity Light
Finish
Satin Brass
Series
Amanda
Housing Material
Steel, Glass
Lamp Included
No
Dimmable
Yes
Power Source
Hardwired
Watts
60
Bulb Type
Incandescent
Damp/Wet Rating
ETL||cETL Damp
Description
Instantly improve the lighting in your guest or master bathroom space with the AFX Amanda 33" Vanity Light. This dazzling vanity light is made from strong steel and sports a clear glass shade. This mounted light fixture is designed to be situated horizontally, and can be used in a residential or commercial setting. Improve the lighting in your bathroom spaces with an AFX light fixture. | cETLus,Dimmable | Transitional vanity with clear glass diffusers. Available in two finishes and three or four light models. | Horizontal orientation only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.