Zoro Homepage

Amanda Vanity Medium Base; Polished Chrome; Clear Glass

  • Mfr # AMDV3310MBPC

  • Zoro # G604302248


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Height
10
Length
31.5
Width
7
Voltage
120V
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMDV3310MBPC
Zoro #
G604302248
UPC #
037949487449
Country of Origin
China

Dimensions

Height
10
Length
31.5
Width
7

Details

Item
Bath/Vanity Light
Voltage
120V
Number of Lights
4
Shade Type
Hour Glass
Fixture Type
Bath/Vanity Light
Finish
Polished Chrome
Watts
60
Damp/Wet Rating
Damp
Bulb Type
Replaceable Bulb
Power Source
Hardwired

Description

Take a nuanced approach to styling your guest or master bathroom with the Amanda Vanity Light. This luxurious light fixture is designed with a satin brass finish and clear glass bulbs, making it well-suited for a modern design scheme. Situate this modern light fixture atop your bathroom mirror for a profound effect. / This Vanity is designed for residential or commercial use with hardwire installation only / Dimmable capability with dimmable bulb only. / Polished Chrome Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.