
Anton 15'' Flush Mount - Jute Shade
Mfr # ANF1524MB-JT
Zoro # G906376640
product price: $198.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
A19
Voltage
120V
Height
5.5
Watts
60
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANF1524MB-JT
Zoro #
G906376640
UPC #
037949494256
Country of Origin
China
Dimensions
Length
5.5
Width
4
Height
5.5
Diameter
15
Details
Lamp Type
A19
Voltage
120V
Watts
60
Dimmable
Yes
Finish
Jute
Glass Color
Beige
Item
Flush Mount
Fixture Type
Flush Mount
Features
This modern single drum design provides a dramatic look and features Lumafuseâ„¢ laminated fabric/acrylic shade.
Fixture Shape
Drum
Max. Fixture Wattage
60
Housing Material
LumaFuse, Acrylic
Lamp Included
No
Lighting Certification
ETL||cETL, Title 20, Prop 67
Damp/Wet Rating
ETL||cETL Damp
Shade Type
Drum
Slope Ceiling Adaptable
No
Power Source
Hardwired
Bulb Type
Replaceable Bulb
Description
This modern single drum design provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.