
Anton 15'' Flush Mount - Linen White Shade
Mfr # ANF1524MB-LW
Zoro # G106376624
product price: $198.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
A19
Voltage
120V
Height
5.5
Watts
60
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANF1524MB-LW
Zoro #
G106376624
UPC #
037949494263
Country of Origin
China
Dimensions
Length
5.5
Width
4
Height
5.5
Diameter
15
Details
Lamp Type
A19
Voltage
120V
Watts
60
Dimmable
Yes
Finish
Linen White
Glass Color
White
Item
Flush Mount
Features
This modern single drum design provides a dramatic look and features Lumafuseâ„¢ laminated fabric/acrylic shade.
Fixture Type
Flush Mount
Max. Fixture Wattage
60
Lighting Certification
ETL||cETL, Title 20, Prop 68
Housing Material
LumaFuse, Acrylic
Fixture Shape
Drum
Lamp Included
No
Shade Type
Drum
Damp/Wet Rating
ETL||cETL Damp
Slope Ceiling Adaptable
No
Power Source
Hardwired
Bulb Type
Replaceable Bulb
Description
This modern single drum design provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.