
Anton 15'' Pendant - Satin Nickel Finish - Jute Shade
Mfr # ANP1524MBSN-JT
Zoro # G506376644
product price:Â $298.00
/ea
Free Shipping & Returns
Key Features
Length
5.5
Lamp Type
A19
Voltage
120V
Number of Lights
3
Shade Material
LumaFuse, Acrylic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANP1524MBSN-JT
Zoro #
G506376644
UPC #
037949494317
Country of Origin
China
Dimensions
Height
5.5
Length
5.5
Width
5.5
Diameter
15
Cord Length
108"
Details
Lamp Type
A19
Voltage
120V
Number of Lights
3
Shade Material
LumaFuse, Acrylic, Steel
Shade Type
Drum
Item
Pendant
Finish
Satin Nickel, Jute
Glass Color
Beige
Fixture Type
Pendant
Lamp Included
No
Max. Fixture Wattage
60
Watts
60
Dimmable
Yes
Description/Special Features
This modern single drum design provides a dramatic look and features Lumafuseâ„¢ laminated fabric/acrylic shade.
Power Source
Hardwired
Bulb Type
Replaceable Bulb
Damp/Wet Rating
ETL||cETL Damp
Slope Ceiling Adaptable
No
Description
This modern single drum design provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.