
Anton 15'' Pendant - Satin Nickel Finish - Linen White Shade
Mfr # ANP1524MBSN-LW
Zoro # G906376626
product price: $298.00
/ea
Free Shipping & Returns
Key Features
Length
5.5
Lamp Type
A19
Voltage
120V
Number of Lights
3
Shade Material
LumaFuse, Acrylic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANP1524MBSN-LW
Zoro #
G906376626
UPC #
037949494324
Country of Origin
China
Dimensions
Height
5.5
Length
5.5
Width
5.5
Diameter
15
Cord Length
108"
Details
Lamp Type
A19
Voltage
120V
Number of Lights
3
Shade Material
LumaFuse, Acrylic, Steel
Shade Type
Drum
Item
Pendant
Finish
Satin Nickel, Linen White
Glass Color
White
Description/Special Features
This modern single drum design provides a dramatic look and features Lumafuseâ„¢ laminated fabric/acrylic shade.
Max. Fixture Wattage
60
Fixture Type
Pendant
Watts
60
Lamp Included
No
Dimmable
Yes
Bulb Type
Replaceable Bulb
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Slope Ceiling Adaptable
No
Description
This modern single drum design provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.