Zoro Homepage

Anton 19'' Flush Mount - Linen White Shade

  • Mfr # ANF1932MB-LW

  • Zoro # G906376565


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Voltage
120V
Height
5.5
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANF1932MB-LW
Zoro #
G906376565
UPC #
037949494287
Country of Origin
China

Dimensions

Length
5.5
Width
5
Height
5.5
Diameter
19.25

Details

Lamp Type
A19
Voltage
120V
Watts
60
Dimmable
Yes
Finish
Linen White
Glass Color
White
Item
Flush Mount
Lighting Certification
ETL||cETL, Title 20, Prop 70
Features
This modern single drum design provides a dramatic look and features Lumafuseâ„¢ laminated fabric/acrylic shade.
Max. Fixture Wattage
60
Fixture Shape
Drum
Fixture Type
Flush Mount
Housing Material
LumaFuse, Acrylic
Lamp Included
No
Bulb Type
Replaceable Bulb
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Shade Type
Drum
Slope Ceiling Adaptable
No

Description

This modern single drum design provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.