Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anton 24in. Medium Base Flush Mount, Jute Shade

  • Mfr # ANF2432MB-JT

  • Zoro # G108661100


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Jute, White
Length
24
Lamp Type
Incandescent
Voltage
120V
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANF2432MB-JT
Zoro #
G108661100
UPC #
037949496618
Country of Origin
China

Dimensions

Length
24
Width
8
Height
7.5

Details

Housing Finish
Jute, White
Lamp Type
Incandescent
Voltage
120V
Watts
25
Dimmable
Yes
Finish
Jute, White
Item
Flush Mount
Fixture Type
Flush Mount
Housing Material
LumaFuse, Acrylic
Number of LEDs
3
Series
Anton
Color
Brown
Damp/Wet Rating
cETLus Damp
Bulb Type
Incandescent
Power Source
Hardwired

Description

Modern single drum ceiling fixture features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light evenly. Available in five sizes and two finishes. | TRIAC/ELV | White acrylic diffuser | Ideal use in kitchens, hallways, and anywhere general lighting is needed. | Provides lighting in residential, commercial and hospitality applications. | Standard mounting holes and hardware included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.