Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anton 30in. Medium Base Flush Mount, Linen White Shade

  • Mfr # ANF3044MB-LW

  • Zoro # G908661119


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Linen White, White
Length
30
Lamp Type
Incandescent
Voltage
120V
Height
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANF3044MB-LW
Zoro #
G908661119
UPC #
037949496724
Country of Origin
China

Dimensions

Length
30
Width
10
Height
9.5

Details

Housing Finish
Linen White, White
Lamp Type
Incandescent
Voltage
120V
Watts
25
Dimmable
Yes
Finish
Linen White, White
Item
Flush Mount
Housing Material
LumaFuse, Acrylic
Number of LEDs
4
Series
Anton
Fixture Type
Flush Mount
Color
White
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Bulb Type
Incandescent

Description

Modern single drum ceiling fixture features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light evenly. Available in five sizes and two finishes. | TRIAC/ELV | White acrylic diffuser | Ideal use in kitchens, hallways, and anywhere general lighting is needed. | Provides lighting in residential, commercial and hospitality applications. | Standard mounting holes and hardware included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.