
Apex 12'' Pendant - Espresso Finish - Jute Shade
Mfr # APP1214MBES-JT
Zoro # G506376576
product price: $298.00
/ea
Free Shipping & Returns
Key Features
Height
4.25
Length
4.25
Lamp Type
A19
Voltage
120V
Shade Material
LumaFuse, Acrylic, Wood, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APP1214MBES-JT
Zoro #
G506376576
UPC #
037949494478
Country of Origin
China
Dimensions
Height
4.25
Length
4.25
Width
5
Diameter
14.25
Cord Length
108"
Details
Lamp Type
A19
Voltage
120V
Number of Lights
2
Shade Material
LumaFuse, Acrylic, Wood, Steel
Shade Type
Drum
Item
Pendant
Finish
Satin Nickel, Espresso, Jute
Glass Color
Beige, Brown
Description/Special Features
The Apex Pendant features solid wood accent bars that grace this contemporary flush mount with a LumaFuseâ„¢ laminated fabric/acrylic shade and white acrylic diffuser.
Watts
60
Max. Fixture Wattage
60
Dimmable
Yes
Lamp Included
No
Fixture Type
Pendant
Slope Ceiling Adaptable
No
Power Source
Hardwired
Bulb Type
Replaceable Bulb
Damp/Wet Rating
ETL||cETL Damp
Description
The Apex Pendant features solid wood accent bars that grace this contemporary flush mount with a LumaFuseTM laminated fabric/acrylic shade and white acrylic diffuser.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.