Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apex 12'' Pendant - Espresso Finish - Linen White Shade

  • Mfr # APP1214MBES-LW

  • Zoro # G106376570


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Height
4.25
Length
4.25
Lamp Type
A19
Voltage
120V
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APP1214MBES-LW
Zoro #
G106376570
UPC #
37949494485
Country of Origin
China

Dimensions

Height
4.25
Length
4.25
Width
5
Diameter
14.25
Cord Length
108"

Details

Lamp Type
A19
Voltage
120V
Number of Lights
2
Shade Material
LumaFuse, Acrylic, Wood, Steel
Shade Type
Drum
Item
Pendant
Finish
Satin Nickel, Espresso, Linen White
Glass Color
White, Brown
Max. Fixture Wattage
60
Fixture Type
Pendant
Lamp Included
No
Description/Special Features
The Apex Pendant features solid wood accent bars that grace this contemporary flush mount with a LumaFuseâ„¢ laminated fabric/acrylic shade and white acrylic diffuser.
Dimmable
Yes
Watts
60
Power Source
Hardwired
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Replaceable Bulb

Description

The Apex Pendant features solid wood accent bars that grace this contemporary flush mount with a LumaFuseTM laminated fabric/acrylic shade and white acrylic diffuser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.