Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apex 15'' Flush Mount - Espresso Finish - Linen White Shade

  • Mfr # APF1524MBES-LW

  • Zoro # G406376584


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Length
4.25
Lamp Type
A19
Voltage
120V
Height
4.25
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APF1524MBES-LW
Zoro #
G406376584
UPC #
37949494409
Country of Origin
China

Dimensions

Length
4.25
Width
6
Height
4.25
Diameter
17

Details

Lamp Type
A19
Voltage
120V
Watts
60
Dimmable
Yes
Finish
Espresso, Linen White
Glass Color
White, Brown
Item
Flush Mount
Max. Fixture Wattage
60
Features
The Apex Flush Mount features solid wood accent bars that grace this contemporary flush mount with a LumaFuseâ„¢ laminated fabric/acrylic shade and white acrylic diffuser.
Lamp Included
No
Lighting Certification
ETL||cETL, Title 20, Prop 82
Fixture Type
Flush Mount
Housing Material
LumaFuse, Acrylic, Wood
Fixture Shape
Drum
Slope Ceiling Adaptable
No
Bulb Type
Replaceable Bulb
Shade Type
Drum
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired

Description

The Apex Flush Mount features solid wood accent bars that grace this contemporary flush mount with a LumaFuseTM laminated fabric/acrylic shade and white acrylic diffuser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.