Apex 15'' Flush Mount - Weathered Grey Finish - Linen White Shade

  • Mfr # APF1524MBWG-LW

  • Zoro # G506376569


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Length
4.25
Lamp Type
A19
Voltage
120V
Height
4.25
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APF1524MBWG-LW
Zoro #
G506376569
UPC #
37949494423
Country of Origin
China

Dimensions

Length
4.25
Width
6
Height
4.25
Diameter
17

Details

Lamp Type
A19
Voltage
120V
Watts
60
Dimmable
Yes
Finish
Weathered Grey, Linen White
Glass Color
White, Grey
Item
Flush Mount
Lighting Certification
ETL||cETL, Title 20, Prop 84
Fixture Shape
Drum
Lamp Included
No
Max. Fixture Wattage
60
Features
The Apex Flush Mount features solid wood accent bars that grace this contemporary flush mount with a LumaFuseâ„¢ laminated fabric/acrylic shade and white acrylic diffuser.
Housing Material
LumaFuse, Acrylic, Wood
Fixture Type
Flush Mount
Bulb Type
Replaceable Bulb
Power Source
Hardwired
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Shade Type
Drum

Description

The Apex Flush Mount features solid wood accent bars that grace this contemporary flush mount with a LumaFuseTM laminated fabric/acrylic shade and white acrylic diffuser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.