
Apex 15'' Pendant - Espresso Finish - Jute Shade
Mfr # APP1524MBES-JT
Zoro # G606376551
product price: $338.00
/ea
Free Shipping & Returns
Key Features
Height
4.25
Length
4.25
Lamp Type
A19
Voltage
120V
Shade Material
LumaFuse, Acrylic, Wood, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APP1524MBES-JT
Zoro #
G606376551
UPC #
037949494515
Country of Origin
China
Dimensions
Height
4.25
Length
4.25
Width
5
Diameter
17
Cord Length
108"
Details
Lamp Type
A19
Voltage
120V
Number of Lights
3
Shade Material
LumaFuse, Acrylic, Wood, Steel
Shade Type
Drum
Item
Pendant
Finish
Satin Nickel, Espresso, Jute
Glass Color
Beige, Brown
Fixture Type
Pendant
Description/Special Features
The Apex Pendant features solid wood accent bars that grace this contemporary flush mount with a LumaFuseâ„¢ laminated fabric/acrylic shade and white acrylic diffuser.
Dimmable
Yes
Lamp Included
No
Watts
60
Max. Fixture Wattage
60
Bulb Type
Replaceable Bulb
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Description
The Apex Pendant features solid wood accent bars that grace this contemporary flush mount with a LumaFuseTM laminated fabric/acrylic shade and white acrylic diffuser.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.