
Apex 17" LED Ceiling - Weathered Grey Finish - Jute Shade
Mfr # APF1524LAJUDWG-JT
Zoro # G2104771
product price:Â $298.00
/ea
Free Shipping & Returns
Key Features
Width
4.5
Voltage
120V-277
Height
4.25
Watts
30
Finish
Weathered Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APF1524LAJUDWG-JT
Zoro #
G2104771
UPC #
37949461470
Country of Origin
United States
Dimensions
Width
4.5
Height
4.25
Details
Voltage
120V-277
Watts
30
Finish
Weathered Grey
Item
Flush Mount
Includes
Light Bulb
Color Temperature
3000/3500/4000
Fixture Type
Flush Mount
Bulb Type
LED
Damp/Wet Rating
ETL,FCC Damp
Description
Contemporary ceiling mount flush with solid wood accent detail.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.