Apex 17" LED Pendant - Weathered Grey Finish - Jute Shade

  • Mfr # APP1524LAJUDWG-JT

  • Zoro # G2114346


product price:  $398.00
/ea
Free Shipping & Returns

Key Features

Height
4.25
Width
5.5
Voltage
120V-277
Finish
Weathered Grey
Color Temperature
3000/3500/4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APP1524LAJUDWG-JT
Zoro #
G2114346
UPC #
37949461593
Country of Origin
United States

Dimensions

Height
4.25
Width
5.5

Details

Voltage
120V-277
Item
Pendant
Finish
Weathered Grey
Color Temperature
3000/3500/4000
Fixture Type
Pendant
Includes
Light Bulb
Watts
30
Bulb Type
LED
Damp/Wet Rating
ETL,FCC Damp
Slope Ceiling Adaptable
No

Description

This modern double layer drum design provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.